
PC Single-Piece Wrap-Around Lens, Scratch Resistant Coating, Gray Lens, NL, 12PK
Mfr # 100G/NL
Zoro # G322600534
product price: $25.19
/pk 12, $2.10/eaKey Features
Lens Color
Grey Lense/Grey Frame
Eyewear Size
Universal
Standards
Meets ANSI Z87.1 2010 Requirements
Lens Material
Polycarbonate
Frame Style
Wraparound Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100G/NL
Zoro #
G322600534
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Lens Color
Grey Lense/Grey Frame
Standards
Meets ANSI Z87.1 2010 Requirements
Lens Material
Polycarbonate
Frame Style
Wraparound Frame
Series
100G
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Gray lens
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.