
PC Single-Piece Wrap-Around Lens, Scratch Resistant Coating, Orange Lens, 12PK
Mfr # 100O
Zoro # G522600532
product price: $19.49
/pk 12, $1.62/eaKey Features
Frame Style
Wraparound Frame
Standards
Meets ANSI Z87.1 2010 Requirements
Eyewear Size
Universal
Series
100O
Lens Color
Orange Lense/Orange Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100O
Zoro #
G522600532
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Frame Style
Wraparound Frame
Standards
Meets ANSI Z87.1 2010 Requirements
Series
100O
Lens Color
Orange Lense/Orange Frame
Lens Material
Polycarbonate
Description
Polycarbonate single-piece wrap-around lens, scratch resistant coating, Orange lens
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.