Zoro Homepage

PC Temples, Single-Piece Wrap-Around Lens, Adjustable Temples, Amber Lens, Black Frame, 12PK

  • Mfr # 120A

  • Zoro # G422601226


product price: $37.79
/pk 12, $3.15/ea

Key Features

Eyewear Size
Universal
Lens Material
Polycarbonate
Frame Style
Polycarbonate Temples
Series
120A
Lens Color
Clear Lense/Black Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A
Zoro #
G422601226
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Material
Polycarbonate
Frame Style
Polycarbonate Temples
Series
120A
Lens Color
Clear Lense/Black Frame
Standards
Meets ANSI Z87.1-2010 Requirements

Description

Polycarbonate temples and single-piece wrap-around lens, adjustable temples, Amber lens with Black frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.