PC Temples, Single-Piece Wrap-Around Lens, Adjustable Temples, Gry Lens Anti-Fog, Black Frame, 12PK

  • Mfr # 120GAF

  • Zoro # G222600863


product price: $29.99
/pk 12, $2.50/ea

Key Features

Frame Style
Wraparound Frame
Lens Material
Polycarbonate
Lens Color
Amber Lense/Green Black Frame
Series
120GAF
Standards
Exceeds ANSI Z87.1 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120GAF
Zoro #
G222600863
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Frame Style
Wraparound Frame
Lens Material
Polycarbonate
Lens Color
Amber Lense/Green Black Frame
Series
120GAF
Standards
Exceeds ANSI Z87.1 Requirements

Description

Polycarbonate temples and single-piece wrap-around lens, adjustable temples, Gray lens Anti-Fog with Black frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.