Zoro Homepage

PC Temples, Single-Piece Wrap-Around Lens, Clear Lens Anti-Fog, Black Frame, 12PK

  • Mfr # 120CAF

  • Zoro # G322601128


product price: $29.99
/pk 12, $2.50/ea

Key Features

Lens Color
Grey Lense/Black Frame
Lens Material
Polycarbonate
Frame Style
Polycarbonate Temples
Eyewear Size
Universal
Standards
Meets ANSI Z87.1-2010 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120CAF
Zoro #
G322601128
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Color
Grey Lense/Black Frame
Lens Material
Polycarbonate
Frame Style
Polycarbonate Temples
Standards
Meets ANSI Z87.1-2010 Requirements

Description

Polycarbonate temples and single-piece wrap-around lens, Clear lens Anti-Fog with Black frame

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products