
Sporty PC Temples, Single-Piece Wrap-Around Lens, Adjustable Temples, Clear Lens, 12PK
Mfr # 110C
Zoro # G322601166
product price: $46.49
/pk 12, $3.87/eaKey Features
Series
110C
Frame Style
Semi-Frame
Standards
Meets ANSI Z87.1 2010 Requirements
Lens Color
Clear Lens/Black Frame
Eyewear Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
110C
Zoro #
G322601166
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Series
110C
Frame Style
Semi-Frame
Standards
Meets ANSI Z87.1 2010 Requirements
Lens Color
Clear Lens/Black Frame
Lens Material
Polycarbonate
Description
Sporty polycarbonate temples and single-piece wrap-around lens, adjustable temples, Clear Lens
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.