Zoro Homepage

Sporty PC Temples, Single-Piece Wrap-Around Lens, Adjustable Temples, Light Blue Lens, 12PK

  • Mfr # 110LB

  • Zoro # G022601213


product price: $63.59
/pk 12, $5.30/ea

Key Features

Lens Material
Polycarbonate
Frame Style
Semi-Frame
Lens Color
Silver Mirror Lens/Black Frame
Eyewear Size
Universal
Series
110LB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110LB
Zoro #
G022601213
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Material
Polycarbonate
Frame Style
Semi-Frame
Lens Color
Silver Mirror Lens/Black Frame
Series
110LB
Standards
Meets ANSI Z87.1 2010 Requirements

Description

Sporty polycarbonate temples and single-piece wrap-around lens, adjustable temples, Light Blue lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.