Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sporty Removable Foam Padded Frame, Amber PC Lenses, Dispenser Box, 12PK

  • Mfr # 140A-BG

  • Zoro # G022601053


product price: $67.49
/pk 12, $5.62/ea

Key Features

Lens Material
Polycarbonate
Lens Color
Amber Lense/Black Frame
Eyewear Size
Universal
Frame Style
Removable Foam Padded Frame
Series
140A-BG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A-BG
Zoro #
G022601053
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Material
Polycarbonate
Lens Color
Amber Lense/Black Frame
Frame Style
Removable Foam Padded Frame
Series
140A-BG
Standards
Exceeds ANSI Z87.1 Requirements

Description

Sporty removable foam padded frame, Amber polycarbonate lenses for superior scratch and impact resistance, dispenser box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products