Sporty Removable Foam Padded Frame, Clear Anti-Fog Extreme PC Lenses, 12PK

  • Mfr # 140CAFX

  • Zoro # G022601466


product price: $88.49
/pk 12, $7.37/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Frame Style
Removable Foam Padded Frame
Eyewear Size
Universal
Series
140CAFX
Standards
Exceeds ANSI Z87.1 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140CAFX
Zoro #
G022601466
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Material
Polycarbonate
Frame Style
Removable Foam Padded Frame
Series
140CAFX
Standards
Exceeds ANSI Z87.1 Requirements
Lens Color
Clear Lense/Black Frame

Description

Sporty removable foam padded frame, Clear Anti-fog EXTREME polycarbonate lenses for superior scratch and impact resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.