Zoro Homepage

Sporty Removable Foam Padded Frame, Clear PC Lenses, Dispenser Box, 12PK

  • Mfr # 140C-BG

  • Zoro # G622601118


product price: $67.49
/pk 12, $5.62/ea

Key Features

Eyewear Size
Universal
Frame Style
Removable Foam Padded Frame
Lens Color
Grey Lense/Black Frame
Lens Material
Polycarbonate
Standards
Exceeds ANSI Z87.1 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140C-BG
Zoro #
G622601118
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Frame Style
Removable Foam Padded Frame
Lens Color
Grey Lense/Black Frame
Lens Material
Polycarbonate
Standards
Exceeds ANSI Z87.1 Requirements
Series
140C-BG

Description

Sporty removable foam padded frame, Clear polycarbonate lenses for superior scratch and impact resistance, dispenser box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.