
Sporty Removable Foam Padded Frame, Gray PC Lenses, 12PK
Mfr # 140G
Zoro # G122601205
product price: $64.49
/pk 12, $5.37/eaKey Features
Eyewear Size
Universal
Lens Material
Polycarbonate
Series
140G
Standards
Exceeds ANSI Z87.1 Requirements
Lens Color
Grey Lense/Black Frame
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
140G
Zoro #
G122601205
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Lens Material
Polycarbonate
Series
140G
Standards
Exceeds ANSI Z87.1 Requirements
Lens Color
Grey Lense/Black Frame
Frame Style
Removable Foam Padded Frame
Description
Sporty removable foam padded frame, Gray polycarbonate lenses for superior scratch and impact resistance
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.