Sporty Removable Foam Padded Frame, Gray PC Lenses Single Retail Box, Pouch, Lanyard Included, 12PK

  • Mfr # 140GAF-BX

  • Zoro # G122601038


product price:  $88.49
/pk 12, $7.37/ea
Free Shipping & Returns

Key Features

Lens Material
Polycarbonate
Eyewear Size
Universal
Series
140GAF-BX
Lens Color
Clear/Black Frame
Frame Style
Removable Foam Padded Frame
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140GAF-BX
Zoro #
G122601038
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Material
Polycarbonate
Series
140GAF-BX
Lens Color
Clear/Black Frame
Frame Style
Removable Foam Padded Frame
Standards
Exceeds ANSI Z87.1 Requirements

Description

Sporty removable foam padded frame, Gray polycarbonate lenses for superior scratch and impact resistance, single retail box with pouch and lanyard included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.