Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sporty Removable Foam Padded Frame, Indoor Outdoor PC Lenses, 12PK

  • Mfr # 140IO

  • Zoro # G122601151


product price: $67.49
/pk 12, $5.62/ea

Key Features

Lens Color
Clear/Black Frame
Frame Style
Removable Foam Padded Frame
Eyewear Size
Universal
Lens Material
Polycarbonate
Series
140IO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140IO
Zoro #
G122601151
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Color
Clear/Black Frame
Frame Style
Removable Foam Padded Frame
Lens Material
Polycarbonate
Series
140IO
Standards
Exceeds ANSI Z87.1 Requirements

Description

Sporty removable foam padded frame, Indoor Outdoor polycarbonate lenses for superior scratch and impact resistance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.