Sporty Removable Foam Padded Frame, Indoor Outdoor PC Lenses, Dispenser Box, 12PK

  • Mfr # 140IO-BG

  • Zoro # G022601527


product price:  $74.65
/pk 12, $6.22/ea

Key Features

Frame Style
PVC Frame
Eyewear Size
Universal
Lens Material
Polycarbonate
Lens Color
Clear Direct Ventilation
Standards
Exceeds ANSI Z87.1 2010 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140IO-BG
Zoro #
G022601527
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Frame Style
PVC Frame
Lens Material
Polycarbonate
Lens Color
Clear Direct Ventilation
Standards
Exceeds ANSI Z87.1 2010 Requirements
Series
140IO-BG

Description

Sporty removable foam padded frame, Indoor Outdoor polycarbonate lenses for superior scratch and impact resistance, dispenser box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.