Zoro Homepage

Visitor Safety Glasses, Single-Piece PC Lens, Vented Temples, Amber Lens, 12PK

  • Mfr # 155A

  • Zoro # G522601461


product price: $26.99
/pk 12, $2.25/ea

Key Features

Eyewear Size
Universal
Frame Style
Temple Windows
Lens Color
Clear Lens
Lens Material
Polycarbonate
Series
155A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155A
Zoro #
G522601461
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Frame Style
Temple Windows
Lens Color
Clear Lens
Lens Material
Polycarbonate
Series
155A
Standards
Meets ANSI Z87.1 2010 Requirements

Description

Visitor Safety Glasses, single-piece polycarbonate lens , vented temples, Amber Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.