Zoro Homepage

Visitor Safety Glasses, Single-Piece PC Lens, Vented Temples, Gray Lens, 12PK

  • Mfr # 155G

  • Zoro # G622601385


product price: $26.99
/pk 12, $2.25/ea

Key Features

Lens Color
Gray
Series
155G
Eyewear Size
Universal
Frame Style
Temple Windows
Standards
Meets ANSI Z87.1 2010 Requirements
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155G
Zoro #
G622601385
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Lens Color
Gray
Series
155G
Frame Style
Temple Windows
Standards
Meets ANSI Z87.1 2010 Requirements
Lens Material
Polycarbonate

Description

Visitor Safety Glasses, single-piece polycarbonate lens , vented temples, Gray Lens

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.