Ultrasonic Reverse Sonar Sensor System
Mfr # SYS-200-SONAR
Zoro # G3937802
product price: $536.99
/ea
Free Shipping & Returns
Key Features
Includes
Speaker/Led + 2 Left/Right Sensors
Manufacturers Warranty Length
5 yr
Features
Blind Spot Assistance Systems
Viewing Angle
90 Degrees
Connection Type
Wired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SYS-200-SONAR
Zoro #
G3937802
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Manufacturers Warranty Length
5 yr
Monitor Display Size
7 in
Details
Item
Ultrasonic Reverse Sonar Sensor System
Includes
Speaker/Led + 2 Left/Right Sensors
Features
Blind Spot Assistance Systems
Viewing Angle
90 Degrees
Connection Type
Wired
Audio Output
Speakers
Manufacturer Warranty
5 yr
Functions
G Sensor
Description
Ultrasonic Reverse Sonar Sensor System, Monitor Display Size 7 in, Includes Speaker/Led + 2 Left/Right Sensors, Audio Output Speakers, Connection Type Wired, Features Blind Spot Assistance Systems, Functions G Sensor, Manufacturer Warranty 5 yr, Viewing Angle 90 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.