Zoro Homepage
This item is Discontinued.
Optimum Round Tool Holder 1/2 In x 2 In 3384320

Round Tool Holder 1/2 In x 2 In (Discontinued)

  • Mfr # 3384320
  • Zoro # G4026547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3384320
Zoro #
G4026547
UPC #
-
Country of Origin
China

Dimensions

Drive Size
Under 7"
Shank Size
1/2 in
Length
2"

Details

Item
Tool Holder
For Use With
Round Tools 1/2 in by 2 in or Less
Includes
(1) Round Tool Holder
Impact Rated
No

Description

Tool Holder, Shank Size 1/2 in, For Use With Round Tools 1/2 in by 2 in or Less, Includes (1) Round Tool Holder, Impact Rated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.