12 in. Industrial Grade High Velocity Fan with Chrome Grill

  • Mfr # F-4122

  • Zoro # G521738137


product price:  $60.15
/ea

Key Features

Width
7.1 in
Color
Stainless Steel
Length
15.4 in
Height
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-4122
Zoro #
G521738137
UPC #
630326241223
Country of Origin
China

Dimensions

Width
7.1 in
Length
15.4 in
Height
14.8 in

Details

Color
Stainless Steel
Item
High Velocity Fan

Description

Cool down any space with the Optimus 12 in. Industrial Grade High Velocity Fan with Chrome Grill. This tilting fan provides powerful air flow, ideal for venting out heat. Perfect for use at home, in garages, or at workshops.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.