12 Inch Retro Oscillating Table Fan with Oil Rubbed Bronze Finish

  • Mfr # F-6212A

  • Zoro # G921739017


product price:  $89.39
/ea
Free Shipping & Returns

Key Features

Height
15 in
Width
9 in
Length
13 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-6212A
Zoro #
G921739017
UPC #
630326262129
Country of Origin
China

Dimensions

Height
15 in
Width
9 in
Length
13 in

Details

Item
Table Fan
Color
Black

Description

Cool down any space with the Optimus 12 Inch Retro Oscillating Table Fan with Oil Rubbed Bronze Finish. Features an all metal antique design with an oscillating head to improve air flow. Also features a whisper quiet motor for peaceful operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.