Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.4 Gallon Cool Mist Ultrasonic Humidifier

  • Mfr # U-31000

  • Zoro # G021738897


product price: $59.49
/ea

Key Features

Overall Width
6.5 in
Overall Height
8.5 in
Housing Color
Aqua
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U-31000
Zoro #
G021738897
UPC #
630326310004
Country of Origin
China

Dimensions

Overall Width
6.5 in
Overall Height
8.5 in

Details

Item
Ultrasonic Humidifier
Housing Color
Aqua

Description

The Cool Mist ultrasonic humidifier has a 1.4 gallon tank capacity tht can operate continuously for up to eight hours. Automatic shut off function allows you to set this humidifier and not have to worry about when to turn off. Water indicator light lets you know when you need to refill the tank, and adjustable mist volume control lets you customize this humidifier to your own specific needs. The easy to fill water tank is simple and removable for fast refill and easy cleaning. Whisper-quiet operation; won't disturb sleep Removable tank with handle for easy filling Moisture output: >230ml/h cETLus listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.