Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in. Ocillating Dish Heater

  • Mfr # H-4439

  • Zoro # G721740046


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 in
Overall Width
8 in
Overall Height
20 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-4439
Zoro #
G721740046
UPC #
630326144395
Country of Origin
China

Dimensions

Overall Length
17 in
Overall Width
8 in
Overall Height
20 in

Details

Item
Oscillating Dish Heater
Color
White

Description

The Optimus 14 inch oscillitating dish heater is perfect to heat up spaces in your home. The two 800 w and 1200 w heat settings allow for fast warming so you don't have to wait to get nice and cozy. Set the dish to oscillate for even heat distribution through out the room. Save on energy and the electric bill, this quiet heater uses less energy than your conventional heater.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.