Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in. Oscillating Dish Heater with Remote Control

  • Mfr # H-4438

  • Zoro # G821740175


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Height
20 in
Electric Heater Item
Oscillating Dish Heater
Length
17 in
Width
9 in
Heater Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-4438
Zoro #
G821740175
UPC #
630326144388
Country of Origin
China

Dimensions

Height
20 in
Length
17 in
Width
9 in

Details

Electric Heater Item
Oscillating Dish Heater
Heater Color
Stainless Steel

Description

* Full Function Remote Control * Color: Silver * Instant, Sun-like Warmth Radiant Heat Source * Energy Savings of 800 or 1200 Watts. * Oscillating of 75 degree and up-down manual tilting * Uses Less Energy Than Conventional Heater * Cool Touch Housing and Ultra Quiet Operation * 1, 2 and 4 hours timer * Tip-Over Safety Switch * Overheat Thermostat and Cut-Off Safety Device * cETLus approval

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.