Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.5 Gallon Cool Mist Ultrasonic Humidifier

  • Mfr # U-31002

  • Zoro # G121738186


product price: $87.59
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Housing Color
White
Overall Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U-31002
Zoro #
G121738186
UPC #
630326310028
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
8 in

Details

Item
Ultrasonic Humidifier
Housing Color
White

Description

Combat dry air in any living or working space with the Optimus Ultrasonic Cool Mist Humidifier. This device features an auto shut off function once the water has been depleted as an added safety feature. With an extremely quiet operation and no bubbling or gurgling sounds, this machine will not disturb your sleep and you can enjoy undisturbed concentration when trying to work, read or perform other tasks. The Optimus humidifier also contains a removable transparent tank so that it is easy to refill. It boasts a handy refill light so that you will know exactly when it is time to add more water.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.