Zoro Homepage

16 in. Oscillating Stand Fan in Black

  • Mfr # F-1650BK

  • Zoro # G421739999


product price: $47.15
/ea

Key Features

Length
17 in
Height
20 in
Color
Black
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-1650BK
Zoro #
G421739999
UPC #
630326916503
Country of Origin
China

Dimensions

Length
17 in
Height
20 in
Width
4 in

Details

Color
Black
Item
Stand Fan

Description

Cool down any space with the Optimus 16 in. Oscillating Stand Fan-Black. This standing fan brings proper air flow to any room with its oscillating head. The whisper quiet motor allows for a more peaceful and cooled space, night and day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.