16 in. Oscillating Stand Fan in White

  • Mfr # F-1650WH

  • Zoro # G021736923


product price:  $45.39
/ea

Key Features

Color
White
Length
17 in
Width
4 in
Height
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-1650WH
Zoro #
G021736923
UPC #
630326216504
Country of Origin
China

Dimensions

Length
17 in
Width
4 in
Height
20 in

Details

Color
White
Item
Stand Fan

Description

Cool down any space with the Optimus 16 in. Oscillating Stand Fan in White. Features a whisper quiet motor that can direct air through a full room with its oscillating head. The 3 speed motor allows for low to high air flows.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.