Zoro Homepage

16 in. Oscillating Stand Fan with Remote Control in Black

  • Mfr # F-1672BK

  • Zoro # G821739285


product price: $58.45
/ea

Key Features

Width
4 in
Color
Black
Height
20 in
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-1672BK
Zoro #
G821739285
UPC #
630326916725
Country of Origin
China

Dimensions

Width
4 in
Height
20 in
Length
16 in

Details

Color
Black
Item
Stand Fan

Description

Cool down any space with the Optimus 16 in. Oscillating Stand Fan with Remote Control in Black. It features a Microprocessor Based Remote Control Function for better efficiency. Provides a 3 speed selection and a 1-7 hr timer that can simulate natural rhythmic wind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.