
16 Inch Retro Oscillating Stand Fan with Oil Rubbed Bronze Finish
Mfr # F-6218
Zoro # G021737340
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Width
19 in
Length
6 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
F-6218
Zoro #
G021737340
UPC #
630326262181
Country of Origin
China
Dimensions
Height
30 in
Width
19 in
Length
6 in
Details
Item
Stand Fan
Color
Bronze
Description
The Optimus 16 inch Retro Oscillating Stand Fan with Oil Rubbed Bronze Finish bring high powered ventilation to house hold. The energy saving 3 speed motor quietly operates as it provides low, medium, and high air speeds to the room. Have it run over night without any noise to bother you. The 90 degree oscillation pushes air through the full room. Durably made with a full metal construction. Adjust the height to get the air flowing just right. Position the standing fan with ease, thanks to the built in carrying handle!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.