18 in. Industrial Grade High Velocity Stand Fan in Black

  • Mfr # F-4184

  • Zoro # G021739191


product price:  $108.99
/ea
Free Shipping & Returns

Key Features

Width
16.5 in
Height
45.5 in
Length
11 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-4184
Zoro #
G021739191
UPC #
630326241841
Country of Origin
China

Dimensions

Width
16.5 in
Height
45.5 in
Length
11 in

Details

Item
Stand Fan
Color
Black

Description

The Optimus 18 in. Industrial Grade High Velocity Stand Fan is constructed with a powerful three speed high torque motor and a reinforced wire grill for added safety. Made with all metal construction and adjustable height. 360 Degree Circle Head Tilts for use as Air Circulator. OSHA Approved Three Prong Grounded Plug. Straight Up Ceiling to Floor Ventilation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.