20 in. Industrial Grade High Velocity Fan in Silver

  • Mfr # F-4202

  • Zoro # G421739371


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Width
7 in
Color
Stainless Steel
Height
22 in
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-4202
Zoro #
G421739371
UPC #
630326242022
Country of Origin
China

Dimensions

Width
7 in
Height
22 in
Length
23 in

Details

Color
Stainless Steel
Item
High Velocity Fan

Description

Cool down any space with the Optimus 20 in. Industrial Grade High Velocity Fan. This tilting fan provides powerful air flow, ideal for venting out heat. The all metal body is durably made for use in a variety of spaces.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.