20 Inch Industrial Grade HV Oscillating Stand Fan with Chrome Grill

  • Mfr # F-4205

  • Zoro # G221737515


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Length
14 in
Height
30 in
Width
24 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-4205
Zoro #
G221737515
UPC #
630326242053
Country of Origin
China

Dimensions

Length
14 in
Height
30 in
Width
24 in

Details

Item
Stand Fan
Color
Black

Description

The Optimus 20 Inch Industrial Grade HV Oscil Stand Fan with Chrome Grill cools any home space. It features a powerful 3 speed high-torque motor all housed within a reinforced circular chrome wire grill for added safety. The all metal body is durably made for strong air flow and allows for a 360 degree tilting head.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.