2.5 Gallon Warm Mist Humidifier with Wicking Vapor System in White

  • Mfr # U-32000

  • Zoro # G921738027


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Overall Height
12 in
Housing Color
White
Overall Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U-32000
Zoro #
G921738027
UPC #
630326320003
Country of Origin
China

Dimensions

Overall Height
12 in
Overall Width
8.5 in

Details

Housing Color
White
Item
Warm Mist Humidifier

Description

The U-32000 from Optimus is a 2.5 gallon warm mist humidifier with wicking vapor system. Features include extremely quiet operation, no bubbling or gurgling sounds, low maintenance, no need to clean the heating element, two power settings of high and low, variable humidistat and re-fill indicator light, automatic shutoff when tank is empty, PTC ceramic heating element and absorption sleeve, 1.5 gallon tank capacity, 500 square foot coverage, 15 hours run time on high, patented warm wicking vapor system, 120V, 60Hz, 380W.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.