This item is Discontinued.

Optimus 3-Speed 1,300-Watt/1,500-Watt Portable Utility Heater with Thermostat H-3013

3-Speed 1,300-Watt/1,500-Watt Portable Utility Heater with Thermostat (Discontinued)

  • Mfr # H-3013
  • Zoro # G001770176
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H-3013
Zoro #
G001770176
UPC #
630326130138
Country of Origin
China

Description

Heat just the area you need with the Optimus 3-Speed 1,300-Watt/1,500-Watt Portable Utility Heater with Thermostat! A great moneysaving alternative to heating the entire home, this portable utility heater in a compact size delivers comfortable warmth to a basement, garage, workroom, or wherever it's needed most. The unit features 2 heat settings—1,300 watts and 1,500 watts—plus a thermostat that helps regulate the heat automatically. The heater is ideal for warming up personal spaces in the winter but can also operate as a cooling fan in the summer months or as an air circulator in the kitchen when cooking. Its 4-position function switch makes it simple to set the unit to off, fan only, low heat, or high heat. Safety features include a power indicator light, a tip-over safety switch, an internal heat-limiting thermostat with a thermal cutoff safety device, and an overheat protection circuit with a warning light. In addition, its built-in carrying handle allows for convenient transport from room to room. With its heavy-gauge sheet-metal cabinet, this portable utility heater measures about 10 in. x 8 in. x 14 in. and carries a 1-year limited warranty. Stay comfortably warm or cool wherever you are with Optimus.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.