Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3.0 Gal Cool Mist Evaporative Humidifier in White

  • Mfr # U-33100

  • Zoro # G921739369


product price: $99.25
/ea
Free Shipping & Returns

Key Features

Overall Height
15 in
Housing Color
White
Overall Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U-33100
Zoro #
G921739369
UPC #
630326331009
Country of Origin
China

Dimensions

Overall Height
15 in
Overall Width
10 in

Details

Item
Mist Humidifier
Housing Color
White

Description

The u-33100 from optimus is a 3.0 gallon cool mist evaporative humidifier. features include upscale tower design to fit any d?cor or space, use on floor or tabletop, variable humidistat control and humidity indicator light, easy to clean carry and fill, 12 hour run time per filling on high, rotary power two speed setting and power indicator light, quiet centrifugal fan design, dishwasher safe tray, 500 to 700 square foot coverage, 1.5 gallon tank capacity.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.