Zoro Homepage

3.0 Gallon Warm Mist Humidifier with Wicking Vapor System in White

  • Mfr # U-32010

  • Zoro # G321738986


product price: $83.19
/ea
Free Shipping & Returns

Key Features

Housing Color
White
Overall Width
8.5 in
Overall Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U-32010
Zoro #
G321738986
UPC #
630326320102
Country of Origin
China

Dimensions

Overall Width
8.5 in
Overall Height
12 in

Details

Housing Color
White
Item
Warm Mist Humidifier

Description

Extremely Quite Operation - No bubbling or gurgling sounds. Low Maintenance humidifier is easy to clean and care for. Has two power settings - High and Low and includes Medicine Cup. With a 1.7 gallon tank capacity this humidifier can operate up to 12 hours on high. Automatic shut off function allows for a worry free sleep, humidifier will shut off when tank is empty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.