Zoro Homepage

30 in. Baseboard Convection Heater with Digital Display and Thermostat

  • Mfr # H-3603

  • Zoro # G921738331


product price: $97.85
/ea
Free Shipping & Returns

Key Features

Color
White
Width
6 in
Height
9 in
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-3603
Zoro #
G921738331
UPC #
630326136031
Country of Origin
China

Dimensions

Width
6 in
Height
9 in
Length
30 in

Details

Item
Baseboard Convection Heater
Color
White

Description

Optimus brings you the finest in fans and heaters. The H-3603 is a baseboard convection heater featuring a three position funtion switch as well as thermostat variable control, 750 to 1500 watt power capacity, power indicator light, and tip over safety shut off. Easily moveable with a built in carrying handle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.