4 in 1 Camping Outdoor Solar Fan wtih LED Light

  • Mfr # F-9441-F

  • Zoro # G821736208


product price:  $56.85
/ea

Key Features

Color
Black
Height
6 in
Width
5.5 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-9441-F
Zoro #
G821736208
UPC #
630326294410
Country of Origin
China

Dimensions

Height
6 in
Width
5.5 in
Length
5 in

Details

Color
Black
Item
Outdoor Solar Fan

Description

Stay cool outdoors all summer long with the Optimus 4 in 1 Outdoor Fan with LED Lights. Not your ordinary outdoor fan, this 4 speed fan features Solar Energy charging, USB charging, 3 foldable LED lights and push function switch. This fan is perfect for use in your backyard, patios, camping trips and so much more! Push function switch makes it easy to turn on and off along with an angle pivot to help you perfectly position your fan.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.