Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 in. Personal Clip-on Fan

  • Mfr # F-0600A

  • Zoro # G921737976


product price: $27.59
/ea

Key Features

Length
8 in
Height
9 in
Color
White
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-0600A
Zoro #
G921737976
UPC #
630326206000
Country of Origin
China

Dimensions

Length
8 in
Height
9 in
Width
5 in

Details

Item
Clip-on Fan
Color
White

Description

Cool down any space with the 6" Optimus Personal Clip-on Fan. Its tilt and adjustable angle head allows for more effective and efficient cooling. This fan provides perfect flow to your personal space with its versatile clip.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.