Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in. Personal Clip-on Fan

  • Mfr # F-0702S

  • Zoro # G621739485


product price: $34.15
/ea

Key Features

Length
7 in
Color
White
Height
8 in
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-0702S
Zoro #
G621739485
UPC #
630326207021
Country of Origin
China

Dimensions

Length
7 in
Height
8 in
Width
4 in

Details

Color
White
Item
Clip-on Fan

Description

Relax at your desk even on a warm day with your own personal clip on desk fan. This personal fan will clip to the edge of any desk surface giving you sturdy ventilation. The 2 Speed quiet operation will keep you cool while you focus on your desk work. With an adjustable tilt you can angle the direction of your fan to suit your needs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.