Zoro Homepage

7 in. Personal Clip-on Fan in White

  • Mfr # F-0702

  • Zoro # G721737596


product price: $34.89
/ea

Key Features

Color
White
Width
4 in
Length
7 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-0702
Zoro #
G721737596
UPC #
630326207021
Country of Origin
China

Dimensions

Width
4 in
Length
7 in
Height
8 in

Details

Item
Clip-on Fan
Color
White

Description

Cool down from the hot weather with the Optimus 7 in. Personal Clip-on Fan. The adjustable tilt and angle head helps provide more effective personal ventilation. Its compact size is ideal for personal spaces from work desks and cubicles, to bed sides and couches.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.