Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 in. Twin Window Fan

  • Mfr # F-5280

  • Zoro # G621739515


product price: $56.35
/ea

Key Features

Length
22 in
Color
White
Width
5 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-5280
Zoro #
G621739515
UPC #
630326252809
Country of Origin
China

Dimensions

Length
22 in
Width
5 in
Height
10 in

Details

Color
White
Item
Twin Window Fan

Description

This 7 in. 2 Speed Twin Window Fan features a rain resistant motor for consistent air delivery when installed in a window frame. Each side is manually reversible and has dual speed controls. Efficiently pulls cool air in or pushes stale air out.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.