Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Inch Mini USB Air Cooler

  • Mfr # F-9407-F

  • Zoro # G921736177


product price: $56.85
/ea

Key Features

Width
7 in
Height
7.25 in
Color
White
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-9407-F
Zoro #
G921736177
UPC #
630326294076
Country of Origin
China

Dimensions

Width
7 in
Height
7.25 in
Depth
6 in

Details

Color
White
Item
Air Cooler

Description

Stay cool all summer long with the Optimus 7 Inch Mini USB Air Cooler. Not your ordinary fan, this 3 speed fan features freezable ice rings, aroma diffusion and 2 LED mood light settings. With 10 Watts cooling power and a portable design, this fan is perfect for homes, dorm and RV's. Easy to use touch control function and safety cut off, this compact fan will be keeping you cool for many summers to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.