8 in. Electric Reversible Twin Window Fan with Thermostat & LED

  • Mfr # F-5286

  • Zoro # G521739608


product price:  $81.19
/ea
Free Shipping & Returns

Key Features

Height
12 in
Width
5 in
Color
White
Length
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
F-5286
Zoro #
G521739608
UPC #
630326252861
Country of Origin
China

Dimensions

Height
12 in
Width
5 in
Length
23.5 in

Details

Item
Twin Window Fan
Color
White

Description

The 3 speed motor efficiently pulls cool air in or can exhaust stale air out of rooms. No assembly required and no tools are needed to install the fan to window. Automatically control the ventilator via thermostat. LED display allows for full control over the dual fans and the direction they spin.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.