8 Inch 15 Watt High-Performance Air Circulator Fan in Black

  • Mfr # F-7080

  • Zoro # G821738745


product price: $27.99
/ea

Key Features

Color
Black
Height
10.2 in
Width
6.8 in
Length
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F-7080
Zoro #
G821738745
UPC #
630326270803
Country of Origin
China

Dimensions

Height
10.2 in
Width
6.8 in
Length
11.3 in

Details

Color
Black
Item
Air Circulator Fan

Description

Place the Optimus F-7080 8 Inch High-Performance Air Circulator Fan anywhere to cool off right away. It features a powerful fan for pushing air around a room while boasting a contemporary euro-design. The variable 90 degree fan tilt helps adjust air flow for proper cooling.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.