Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 Inch Electric Dish Heater

  • Mfr # H-4110

  • Zoro # G621737092


product price: $51.95
/ea

Key Features

Electric Heater Item
Electric Dish Heater
Length
8 in
Height
12.5 in
Width
9 in
Heater Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-4110
Zoro #
G621737092
UPC #
630326141103
Country of Origin
China

Dimensions

Length
8 in
Height
12.5 in
Width
9 in

Details

Electric Heater Item
Electric Dish Heater
Heater Color
Gray

Description

The Optimus 9 Inch Dish Heater provides an instant, sun-like warmth. Uses less energy than a conventional heater. Never be bothered by a loud heater, with ultra quiet operation you can sleep soundly. Perfect for the home and office.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.