Zoro Homepage

Curve Rechargeable Double Blade Wet / Dry Men's Shaver

  • Mfr # 50040S

  • Zoro # G021740104


product price: $36.69
/ea

Key Features

Width
3 in
Color
Silver
Height
9.8 in
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50040S
Zoro #
G021740104
UPC #
630326500405
Country of Origin
China

Dimensions

Width
3 in
Height
9.8 in
Length
6.8 in

Details

Color
Silver
Item
Men's Shaver

Description

Introducing our newest grooming essential, the ultimate solution for precise and effortless grooming - the TrimPro Grooming Kit. Crafted with meticulous attention to detail, this kit is designed to meet all your grooming needs with ease and efficiency. Featuring a convenient pop-up trimmer, perfect for shaping your mustache and refining your sideburns to perfection, this kit ensures every detail of your look is impeccably groomed. Equipped with a double-bladed shaver, boasting stainless steel foil and counter-directional blades, the TrimPro Grooming Kit guarantees a close and comfortable shave every time. Say goodbye to nicks and cuts, and hello to a smooth and flawless finish. Powered by super lift and cut technology, this grooming kit lifts hairs to cut comfortably below skin level, delivering unparalleled precision and leaving your skin feeling irresistibly smooth. Whether you prefer corded or cordless use, the TrimPro Grooming Kit has you covered. With the included AC charger, you can enjoy the freedom of cordless grooming or effortlessly switch to corded mode for continuous power. And that's not all - the TrimPro Grooming Kit comes complete with a soft travel pouch and cleaning brush, ensuring your grooming experience is not only effortless but also convenient, whether you're at home or on the go. Elevate your grooming routine with the TrimPro Grooming Kit and experience the ultimate in precision, comfort, and convenience. soft travel pouch and cleaning brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.