Zoro Homepage

Curve Rechargeable Double Blade Wet / Dry Men's Shaver

  • Mfr # 50041S

  • Zoro # G021738378


product price: $36.69
/ea

Key Features

Color
Silver
Length
6.8 in
Height
9.8 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50041S
Zoro #
G021738378
UPC #
630326500412
Country of Origin
China

Dimensions

Length
6.8 in
Height
9.8 in
Width
3 in

Details

Color
Silver
Item
Men's Shaver

Description

* Pop up trimmer for moustache and side burn grooming * Double bladed shaver with stainless steel foil with counter directional blades * Super lift and cut technology lifts hairs to cut comfortably below skin level * Corded or cordless use with included AC charger * Includes soft travel pouch and cleaning brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.