Curve Rechargeable Triple Wet/Dry Men's Shaver in Black and Silver

  • Mfr # 50043S

  • Zoro # G621739409


product price:  $57.25
/ea

Key Features

Height
9.8 in
Material
Stainless Steel
Width
3 in
Color
Black
Length
6.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50043S
Zoro #
G621739409
UPC #
630326500436
Country of Origin
China

Dimensions

Height
9.8 in
Width
3 in
Length
6.8 in

Details

Item
Men's Shaver
Material
Stainless Steel
Color
Black

Description

Pop up trimmer for moustache and side burn grooming. Triple bladed shaver with stainless steel foil with counter directional blades. Super lift and cut technology lifts hairs to cut comfortably below skin level. Corded or cordless use with included AC charger. Includes soft travel pouch and cleaning brush

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.