Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Direct AC Power Rechargeable Pocket Palm Shaver

  • Mfr # 50015S

  • Zoro # G321736890


product price: $35.65
/ea

Key Features

Color
Black
Height
7.8 in
Length
4.8 in
Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50015S
Zoro #
G321736890
UPC #
630326500153
Country of Origin
China

Dimensions

Height
7.8 in
Length
4.8 in
Width
2 in

Details

Color
Black
Item
Pocket Palm Shaver

Description

A fresh, clean shave is right in the palm of your hand. Whether you're at home, in the office, or on the go, the 50015 pocket shaver gives you a neat and tidy trim in minutes. For a perfect, put-together look to get you through the day. From Optimus Direct.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.