Shop OPTIMUS
See all product information
Create Account
F-6310RD 10 Inch 2 SPeed Portable Retro Drum Fan in Black
- Mfr # F-6310BK
- Zoro # G521738724
product price:Â
$
64.95
/ea
Key Features
Width
11.5 in
Length
5.3 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-6310BK
- Zoro #
- G521738724
- UPC #
- 630326963101
- Country of Origin
- China
- Item
- Drum Fan
- Color
- Black
Dimensions
- Width
- 11.5 in
- Length
- 5.3 in
- Height
- 14 in
Description
Place the Optimus F-6310 10 Inch 2 Speed Portable Retro Drum Fan anywhere to cool off right away. It features a powerful fan for pushing air around a room while boasting a charming retro design. The 2 speed 50w fan motor helps adjust air flow for proper cooling.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.